Beli 4 flute end mill carbide helix angle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Mata Bor Frais Anchor V 4-Blades
    Mulai

    Rp1.199.900

    NACHI Mata Bor Frais Anchor V 4-Blades
    atribut:
    • Material: Cemented carbide
    • Helix Angle: standard
    • Endmills: Number of flute and Shape: Square end mill 4 blades. Sharp corner
    • Number of Blades: 4
  2. GESAC Carbide End Mill 4 Flute Long Shank (Mata Pahat Frais)
    Mulai

    Rp229.900

    GESAC Carbide End Mill 4 Flute Long Shank (Mata Pahat Frais)
    Deskripsi:
    Carbide Endmill, 4 Flute with Long Shank Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  3. GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Mulai

    Rp129.900

    GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  4. SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)
    Mulai

    Rp1.199.900

    SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)
    Deskripsi:
    Series 66 - Short Series Dimensions to DIN 844. Centre cutting. To Manufacturers standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.
    atribut:
    • Standards Met: DIN 844
    • Cutting Direction: Right Hand
    • Finish/Coating: AlTiN
    • Series: 66
    • Number of Flutes: 4
    • Cutter Diameter Tolerance: h10
    • Shank Diameter Tolerance: h6
    • Shank type: Plain Round
    • Helix Angle: 30 Degree
    • Material: Solid Carbide
    • Coolant Delivery: External
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
  5. GESAC Solid Carbide Flat Endmill for Graphite (Mata Pahat Frais)
    Mulai

    Rp759.900

    GESAC Solid Carbide Flat Endmill for Graphite (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, 2 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Material: Carbide
    • Coating: U-DIA
    • Work Material: Graphite
    • Helix Angle (°): 40
  6. GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)
    Mulai

    Rp139.900

    GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)
    Deskripsi:
    Solid Carbide Radius Endmill, For Steel.
    atribut:
    • Product Group: Radius Endmill
    • Material: Carbide
  7. Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Mulai

    Rp369.900

    Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  8. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  9. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  10. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  11. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  12. SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill
    Mulai

    Rp1.099.900

    SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill
    Deskripsi:
    Series 90 - Regular Series Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
    atribut:
    • Material Grade: M35
    • Helix Angle: 30 Degree
    • Material: Cobalt High Speed Steel
    • Finish/Coating: TiALN
    • Coolant Delivery: External
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Helix Direction: Right Hand
    • Cutting Direction: Right Hand
    • Shank Diameter Tolerance: h6
    • Standards Met: DIN 1835B DIN 844
    • Cutter Diameter Tolerance: K10
    • Shank type: Weldon Flat
    • Number of Flutes: 4mm
    • Length Type: Regular
    • Plunge Type: Centre Cutting
  13. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  14. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
Daftar Harga 4 flute end mill carbide helix angle Terbaru October 2026
NACHI Mata Bor Frais Anchor V 4-BladesRp1.199.900
GESAC Carbide End Mill 4 Flute Long Shank (Mata Pahat Frais)Rp229.900
GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)Rp129.900
SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)Rp1.199.900
GESAC Solid Carbide Flat Endmill for Graphite (Mata Pahat Frais)Rp759.900
GESAC Solid Carbide Radius End Mill (Mata Pahat Frais Radius)Rp139.900
Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)Rp369.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Rp189.900
GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)Rp319.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)